Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 SKT PLUG

  • Mfr # GTCL06222S

  • Zoro # G907509023


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Insert Material
Neoprene
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06222S
Zoro #
G907509023
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Shielding
Yes
Insert Material
Neoprene
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Service Rating
D
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Mounting Type
Cable
Amperage Rating
46A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
22-2
Contact Material
Copper Alloy
Orientation
Straight
Contact Style
Socket
Connector Style
Plug
Contacts Supplied
Yes
Endbell Type
None
Crimp Wire Gauge
8
Shell Color
Olive Drab
No. of Contacts
3
Connector Type
Circular
Insert Rotation/Keying
Normal
Sealing
Unsealed
Contact Mating Life
500
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.