Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 SKT PLUG

  • Mfr # GTCL06222SLC

  • Zoro # G607509255


product price: $46.29
/ea

Key Features

Crimp Wire Gauge
8
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Mounting Type
Cable
Contact Size
3#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06222SLC
Zoro #
G607509255
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Crimp Wire Gauge
8
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Mounting Type
Cable
Contact Plating
Silver
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250
Sealing
Unsealed
Contact Style
Socket
Termination Method
Crimp
Endbell Type
None
Orientation
Straight
Contacts Supplied
No
Shielding
Yes
Connector Type
Circular
Amperage Rating
46A
Service Rating
D
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-2
Connector Style
Plug
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Contact Mating Life
500
No. of Contacts
3
Insert Material
Neoprene
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.