Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 SKT PLUG

  • Mfr # GTS06R222S

  • Zoro # G407170594


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Insert Arrangement
22-2
Contact Style
Socket
Endbell Type
Threaded - UNEF - Ext
Crimp Wire Gauge
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06R222S
Zoro #
G407170594
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Contact Material
Copper Alloy
Insert Arrangement
22-2
Contact Style
Socket
Endbell Type
Threaded - UNEF - Ext
Crimp Wire Gauge
8
Sealing
IP67
Service Rating
D
Contacts Supplied
Yes
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
No. of Contacts
3
Contact Plating
Silver
Insert Material
Neoprene
Shielding
Yes
Orientation
Straight
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 46A
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Connector Type
Circular
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.