Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 SKT RECP

  • Mfr # GTC030222S

  • Zoro # G807501905


product price: $44.85
/ea

Key Features

Operating Voltage DC
1250
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
8
Mounting Type
Wall - Rear Mount
Amperage Rating
13A & 46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030222S
Zoro #
G807501905
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Operating Voltage DC
1250
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
8
Mounting Type
Wall - Rear Mount
Amperage Rating
13A & 46A
Contact Mating Life
500
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Plating
Silver
Contact Material
Copper Alloy
Endbell Type
None
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Service Rating
D
Insert Rotation/Keying
Normal
Contact Style
Socket
Insert Arrangement
22-2
No. of Contacts
3
Shielding
Yes
Orientation
Straight
Sealing
Unsealed
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.