Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 SKT RECP

  • Mfr # GTS030A222S

  • Zoro # G007501675


product price: $66.15
/ea

Key Features

Shell Material
Aluminum Alloy
Termination Method
Solder
Insert Arrangement
22-2
Connector Type
Circular
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030A222S
Zoro #
G007501675
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Shell Material
Aluminum Alloy
Termination Method
Solder
Insert Arrangement
22-2
Connector Type
Circular
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
500
No. of Contacts
3
Insert Rotation/Keying
Normal
Mounting Type
Wall - Rear Mount
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Amperage Rating
13A & 46A
Crimp Wire Gauge
8
Insert Material
Neoprene
Contact Mating Life
500
Contact Style
Socket
Sealing
Unsealed
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
Yes
Contact Plating
Silver
Shell Color
Olive Drab
Connector Style
Receptacle
Orientation
Straight
Grommet & Seals Material
Neoprene
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.