Zoro Homepage

GT 3C 38 SKT RECP WALL

  • Mfr # GTC030222SLC

  • Zoro # G807502551


product price: $22.39
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030222SLC
Zoro #
G807502551
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shielding
Yes
Amperage Rating
13A & 46A
Contact Style
Socket
Mounting Type
Wall - Rear Mount
Operating Voltage DC
1250
Insert Arrangement
22-2
Connector Style
Receptacle
Orientation
Straight
Termination Method
Crimp
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Service Rating
D
No. of Contacts
3
Endbell Type
None
Contact Plating
Silver
Connector Type
Circular
Shell Color
Olive Drab
Contacts Supplied
No
Crimp Wire Gauge
8
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.