Zoro Homepage

GT 3C 38 SKT RECP WALL

  • Mfr # GTS030222S

  • Zoro # G307502488


product price: $45.29
/ea

Key Features

Connector Style
Receptacle
Insert Arrangement
22-2
Shell Color
Olive Drab
Crimp Wire Gauge
8
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030222S
Zoro #
G307502488
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Connector Style
Receptacle
Insert Arrangement
22-2
Shell Color
Olive Drab
Crimp Wire Gauge
8
Contact Style
Socket
Insert Material
Neoprene
Endbell Type
None
Termination Method
Solder
Contacts Supplied
Yes
Orientation
Straight
Contact Plating
Silver
Sealing
Unsealed
Mounting Type
Wall - Rear Mount
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Contact Mating Life
500
Service Rating
D
Shell Material
Aluminum Alloy
No. of Contacts
3
Amperage Rating
13A & 46A
Shielding
Yes
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.