Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 SKT RECP WALL RM

  • Mfr # GTCL030222SLC

  • Zoro # G507502721


product price: $26.39
/ea

Key Features

Termination Method
Crimp
Contact Mating Life
500
Endbell Type
None
Crimp Wire Gauge
8
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL030222SLC
Zoro #
G507502721
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Termination Method
Crimp
Contact Mating Life
500
Endbell Type
None
Crimp Wire Gauge
8
Shell Color
Olive Drab
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Rear Mount
Connector Type
Circular
Grommet & Seals Material
Neoprene
Service Rating
D
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
22-2
Orientation
Straight
Amperage Rating
46A
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Plating
Silver
Contacts Supplied
No
Contact Material
Copper Alloy
No. of Contacts
3
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Socket
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.