Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 40C 712 4016 PIN PLUG

  • Mfr # GTS06A367P

  • Zoro # G607559175


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A367P
Zoro #
G607559175
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
40#16, 7#12

Details

Insert Material
Neoprene
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Termination Method
Solder
Grommet & Seals Material
Neoprene
Service Rating
A
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Amperage Rating
13A & 23A
Shell Color
Olive Drab
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
No. of Contacts
47
Insert Rotation/Keying
Normal
Insert Arrangement
36-16
Operating Voltage AC V RMS Max
500
Sealing
Unsealed
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16, 14, 12
Contact Mating Life
500
Contact Style
Pin
Contact Material
Copper Alloy
Orientation
Straight
Contacts Supplied
Yes
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.