Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 47C 712,4016 PIN PLUG

  • Mfr # GTC06AF367P

  • Zoro # G907559004


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
36-16
Shell Color
Olive Drab
Connector Type
Circular
Contact Material
Copper Alloy
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF367P
Zoro #
G907559004
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
40#16, 7#12

Details

Insert Arrangement
36-16
Shell Color
Olive Drab
Connector Type
Circular
Contact Material
Copper Alloy
Contact Mating Life
500
Contact Plating
Silver
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16, 14, 12
Endbell Type
Cable Clamp - Extended
Contact Style
Pin
Shielding
Yes
No. of Contacts
47
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contacts Supplied
Yes
Sealing
Unsealed
Insert Material
Neoprene
Service Rating
A
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A & 23A
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.