Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 47C 712 4016 PIN PLUG

  • Mfr # GTC06F367PLC

  • Zoro # G307559109


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
36-16
Endbell Type
Environmental - Cable Clamp
Crimp Wire Gauge
20, 18, 16, 14, 12
No. of Contacts
47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F367PLC
Zoro #
G307559109
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
40#16, 7#12

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
36-16
Endbell Type
Environmental - Cable Clamp
Crimp Wire Gauge
20, 18, 16, 14, 12
No. of Contacts
47
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Amperage Rating
13A & 23A
Grommet & Seals Material
Neoprene
Operating Voltage DC
700
Contact Plating
Silver
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Connector Type
Circular
Orientation
Straight
Service Rating
A
Contacts Supplied
No
Connector Style
Plug
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Mounting Type
Cable
Termination Method
Crimp
Contact Style
Pin
Shielding
Yes
Contact Mating Life
500
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.