Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 47C 712 4016 PIN PLUG

  • Mfr # GTS06F367P

  • Zoro # G707559068


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Contact Size
40#16, 7#12
Sealing
IP67
Contact Style
Pin
Grommet & Seals Material
Neoprene
Insert Arrangement
36-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F367P
Zoro #
G707559068
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
40#16, 7#12

Details

Sealing
IP67
Contact Style
Pin
Grommet & Seals Material
Neoprene
Insert Arrangement
36-16
Mounting Type
Cable
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Plug
Amperage Rating
13A & 23A
Contact Material
Copper Alloy
Shell Color
Olive Drab
No. of Contacts
47
Termination Method
Solder
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Service Rating
A
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16, 14, 12
Orientation
Straight
Shielding
Yes
Endbell Type
Environmental - Cable Clamp
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Voltage DC
700
Contact Plating
Silver
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.