Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 47C 712 4016 PIN PLUG

  • Mfr # GTS06F367PX

  • Zoro # G007558846


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
36-16
Shell Material
Aluminum Alloy
Contact Size
40#16, 7#12
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F367PX
Zoro #
G007558846
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
40#16, 7#12

Details

Insert Arrangement
36-16
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Service Rating
A
Operating Voltage DC
700
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Sealing
IP67
Contact Plating
Silver
Contact Style
Pin
Insert Material
Neoprene
Orientation
Straight
Endbell Type
Environmental - Cable Clamp
Insert Rotation/Keying
X
Rotation Angle
110
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Connector Type
Circular
Contacts Supplied
Yes
Amperage Rating
13A & 23A
Shielding
Yes
Termination Method
Solder
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16, 14, 12
No. of Contacts
47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.