Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 47C 712 4016 PIN RECP WAL

  • Mfr # GTC030R367P

  • Zoro # G607561512


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
36-16
Contacts Supplied
Yes
Connector Style
Receptacle
Shell Color
Olive Drab
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R367P
Zoro #
G607561512
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
40#16, 7#12

Details

Insert Arrangement
36-16
Contacts Supplied
Yes
Connector Style
Receptacle
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
47
Crimp Wire Gauge
20, 18, 16, 14, 12
Amperage Rating
13A & 23A
Contact Style
Pin
Connector Type
Circular
Mounting Type
Wall - Rear Mount
Contact Mating Life
500
Sealing
IP67
Operating Voltage DC
700
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Service Rating
A
Contact Plating
Silver
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.