Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 48C 416 SKT PLUG

  • Mfr # GTC06F3610S

  • Zoro # G007509961


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Endbell Type
Environmental - Cable Clamp
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F3610S
Zoro #
G007509961
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Sealing
IP67
Endbell Type
Environmental - Cable Clamp
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
700
Termination Method
Crimp
Insert Arrangement
36-10
Shell Material
Aluminum Alloy
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin/Socket
No. of Contacts
48
Insert Material
Neoprene
Contact Mating Life
500
Shielding
Yes
Contact Material
Copper Alloy
Shell Color
Olive Drab
Amperage Rating
13A
Service Rating
A
Insert Rotation/Keying
Normal
Connector Style
Plug
Contacts Supplied
Yes
Orientation
Straight
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.