Zoro Homepage

GT 48C 416 SKT PLUG

  • Mfr # GTC06F3610SW

  • Zoro # G107510003


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin/Socket
Amperage Rating
13A
Mounting Type
Cable
Contact Size
48#16
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F3610SW
Zoro #
G107510003
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Contact Style
Pin/Socket
Amperage Rating
13A
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Insert Material
Neoprene
Insert Arrangement
36-10
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Operating Voltage DC
700
No. of Contacts
48
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.