Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 48C 416 SKT PLUG

  • Mfr # GTS06F3610S

  • Zoro # G707509926


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Orientation
Straight
Endbell Type
Environmental - Cable Clamp
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F3610S
Zoro #
G707509926
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Connector Style
Plug
Orientation
Straight
Endbell Type
Environmental - Cable Clamp
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Insert Arrangement
36-10
Contacts Supplied
Yes
Shielding
Yes
Contact Style
Pin/Socket
Service Rating
A
No. of Contacts
48
Contact Mating Life
500
Sealing
IP67
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Connector Type
Circular
Termination Method
Crimp
Mounting Type
Cable
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Operating Voltage DC
700
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.