Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 48C 4816 SKT PLUG

  • Mfr # GTC06A3610S

  • Zoro # G507511129


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A3610S
Zoro #
G507511129
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Orientation
Straight
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Style
Pin/Socket
Sealing
Unsealed
Insert Arrangement
36-10
No. of Contacts
48
Operating Voltage DC
700
Connector Style
Plug
Service Rating
A
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Shielding
Yes
Contact Mating Life
500
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.