Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 48C 4816 SKT PLUG

  • Mfr # GTC06A3610SLC

  • Zoro # G407511106


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Plating
Silver
Contact Style
Pin/Socket
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A3610SLC
Zoro #
G407511106
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Plating
Silver
Contact Style
Pin/Socket
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Contact Material
Copper Alloy
Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Contacts Supplied
No
Insert Material
Neoprene
Termination Method
Crimp
No. of Contacts
48
Orientation
Straight
Shielding
Yes
Amperage Rating
13A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Insert Arrangement
36-10
Service Rating
A
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
700
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.