
GT 48C 4816 SKT PLUG
Mfr # GTC06R3610S
Zoro # G607511111
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
No. of Contacts
48
Amperage Rating
13A
Shell Color
Olive Drab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC06R3610S
Zoro #
G607511111
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
48#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.