Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 48C 4816 SKT PLUG

  • Mfr # GTCL06AF3610SLC

  • Zoro # G007510929


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
No. of Contacts
48
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06AF3610SLC
Zoro #
G007510929
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Mounting Type
Cable
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
No. of Contacts
48
Orientation
Straight
Grommet & Seals Material
Neoprene
Insert Arrangement
36-10
Termination Method
Crimp
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Shell Color
Olive Drab
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Service Rating
A
Contact Plating
Silver
Connector Type
Circular
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
500
Endbell Type
Cable Clamp - Extended
Operating Voltage DC
700
Insert Material
Neoprene
Contacts Supplied
No
Connector Style
Plug
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.