Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 48C 4816 SKT PLUG

  • Mfr # GTS063610S

  • Zoro # G107510997


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Mounting Type
Cable
Contact Size
48#16
Operating Voltage DC
700
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS063610S
Zoro #
G107510997
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Orientation
Straight
Mounting Type
Cable
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Style
Pin/Socket
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Mating Life
500
Service Rating
A
No. of Contacts
48
Contact Material
Copper Alloy
Shielding
Yes
Amperage Rating
13A
Sealing
Unsealed
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
Insert Arrangement
36-10
Grommet & Seals Material
Neoprene
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.