Zoro Homepage

GT 48C 4816 SKT RECP

  • Mfr # GTC0303610SLC

  • Zoro # G207503738


product price: $44.99
/ea

Key Features

Connector Type
Circular
Orientation
Straight
Shell Material
Aluminum Alloy
No. of Contacts
48
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0303610SLC
Zoro #
G207503738
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Connector Type
Circular
Orientation
Straight
Shell Material
Aluminum Alloy
No. of Contacts
48
Operating Voltage AC V RMS Max
500
Service Rating
A
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Contact Material
Copper Alloy
Endbell Type
None
Operating Voltage DC
700
Connector Style
Receptacle
Contacts Supplied
No
Insert Arrangement
36-10
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Shielding
Yes
Sealing
Unsealed
Amperage Rating
13A
Contact Style
Pin/Socket
Mounting Type
Wall - Rear Mount
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.