Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 48C 4816 SKT RECP

  • Mfr # GTC030CF3610S

  • Zoro # G107503876


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Connector Type
Circular
Contact Plating
Silver
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030CF3610S
Zoro #
G107503876
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Connector Type
Circular
Contact Plating
Silver
Contact Mating Life
500
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Shielding
Yes
Service Rating
A
Orientation
Straight
Mounting Type
Wall - Rear Mount
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Amperage Rating
13A
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
No. of Contacts
48
Insert Arrangement
36-10
Termination Method
Crimp
Contact Style
Pin/Socket
Contacts Supplied
Yes
Endbell Type
Gland Sealed - Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.