Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 48C 4816 SKT RECP

  • Mfr # GTC030CF3611S

  • Zoro # G607503833


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Operating Voltage DC
700
Contact Style
Pin/Socket
Termination Method
Crimp
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030CF3611S
Zoro #
G607503833
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Connector Type
Circular
Operating Voltage DC
700
Contact Style
Pin/Socket
Termination Method
Crimp
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Insert Arrangement
36-10
Grommet & Seals Material
Neoprene
Service Rating
A
No. of Contacts
48
Shell Material
Aluminum Alloy
Amperage Rating
13A
Insert Material
Neoprene
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Contact Mating Life
500
Endbell Type
Gland Sealed - Cable Clamp
Contact Plating
Silver
Sealing
IP67
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Wall - Rear Mount
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.