Zoro Homepage

GT 48C 4816 SKT RECP

  • Mfr # GTC030F3610S

  • Zoro # G107503821


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Service Rating
A
Contact Style
Pin/Socket
Connector Style
Receptacle
Mounting Type
Wall - Rear Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030F3610S
Zoro #
G107503821
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Operating Voltage AC V RMS Max
500
Service Rating
A
Contact Style
Pin/Socket
Connector Style
Receptacle
Mounting Type
Wall - Rear Mount
Contact Plating
Silver
Operating Voltage DC
700
No. of Contacts
48
Sealing
IP67
Contact Mating Life
500
Insert Arrangement
36-10
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene
Orientation
Straight
Connector Type
Circular
Contacts Supplied
Yes
Shell Color
Olive Drab
Insert Material
Neoprene
Endbell Type
Environmental - Cable Clamp
Contact Material
Copper Alloy
Amperage Rating
13A
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.