Zoro Homepage

GT 48C 4816 SKT RECP

  • Mfr # GTC030F3610SLC

  • Zoro # G707503900


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Insert Arrangement
36-10
No. of Contacts
48
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030F3610SLC
Zoro #
G707503900
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Insert Arrangement
36-10
No. of Contacts
48
Contacts Supplied
No
Termination Method
Crimp
Insert Material
Neoprene
Service Rating
A
Endbell Type
Environmental - Cable Clamp
Contact Style
Pin/Socket
Amperage Rating
13A
Orientation
Straight
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Mounting Type
Wall - Rear Mount
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Contact Mating Life
500
Connector Style
Receptacle
Shell Color
Olive Drab
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.