Zoro Homepage

GT 48C 4816 SKT RECP

  • Mfr # GTC030R3610S

  • Zoro # G007503877


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Insert Arrangement
36-10
Contact Style
Pin/Socket
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R3610S
Zoro #
G007503877
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Shell Material
Aluminum Alloy
Insert Arrangement
36-10
Contact Style
Pin/Socket
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Orientation
Straight
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Connector Type
Circular
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Operating Voltage DC
700
Mounting Type
Wall - Rear Mount
No. of Contacts
48
Amperage Rating
13A
Service Rating
A
Sealing
IP67
Contact Mating Life
500
Connector Style
Receptacle
Contact Plating
Silver
Termination Method
Crimp
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.