Zoro Homepage

GT 48C 4816 SKT RECP WALL

  • Mfr # GTC030R3610SX

  • Zoro # G107503678


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Insert Arrangement
36-10
Operating Voltage AC V RMS Max
500
Contact Style
Pin/Socket
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R3610SX
Zoro #
G107503678
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Operating Voltage DC
700
Insert Arrangement
36-10
Operating Voltage AC V RMS Max
500
Contact Style
Pin/Socket
Service Rating
A
Amperage Rating
13A
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
Shell Color
Olive Drab
Contact Mating Life
500
Mounting Type
Wall - Rear Mount
Shell Material
Aluminum Alloy
Termination Method
Crimp
No. of Contacts
48
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Insert Rotation/Keying
X
Rotation Angle
125
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.