Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 48C 4816 SKT RECP WALL

  • Mfr # GTS030A3610S

  • Zoro # G407503705


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Connector Type
Circular
Contact Style
Pin/Socket
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030A3610S
Zoro #
G407503705
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Connector Type
Circular
Contact Style
Pin/Socket
Shell Plating
Olive Drab Cadmium
Insert Arrangement
36-10
No. of Contacts
48
Sealing
Unsealed
Contact Mating Life
500
Contact Plating
Silver
Operating Voltage DC
700
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Service Rating
A
Orientation
Straight
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Termination Method
Crimp
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Shielding
Yes
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Wall - Rear Mount
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.