Zoro Homepage

GT 4C 18 312 SKT RECP BOX

  • Mfr # GTS02R1813S

  • Zoro # G507503582


product price: $40.49
/ea

Key Features

Insert Arrangement
18-13
Contact Material
Copper Alloy
Amperage Rating
13A & 46A
Shell Material
Aluminum Alloy
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R1813S
Zoro #
G507503582
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 1#8

Details

Insert Arrangement
18-13
Contact Material
Copper Alloy
Amperage Rating
13A & 46A
Shell Material
Aluminum Alloy
No. of Contacts
4
Contact Plating
Silver
Mounting Type
Box - Front Mount
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Crimp Wire Gauge
14,12,8
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Contact Mating Life
500
Sealing
IP67
Connector Style
Receptacle
Operating Voltage DC
1250(J) 700(all others)
Shell Color
Olive Drab
Orientation
Straight
Service Rating
A
Endbell Type
Threaded - UNEF - Ext
Contact Style
Socket
Shielding
Yes
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.