Zoro Homepage

GT 4C 212 216 PIN RECP WALL

  • Mfr # GTS030169P

  • Zoro # G207562278


product price: $22.59
/ea

Key Features

Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Shielding
Yes
Mounting Type
Wall - Rear Mount
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030169P
Zoro #
G207562278
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Shielding
Yes
Mounting Type
Wall - Rear Mount
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16, 14, 12
Grommet & Seals Material
Neoprene
Service Rating
A
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Termination Method
Solder
Contact Material
Copper Alloy
Connector Type
Circular
No. of Contacts
4
Insert Rotation/Keying
Normal
Amperage Rating
13A & 23A
Contacts Supplied
Yes
Connector Style
Receptacle
Insert Arrangement
16-9
Contact Style
Pin
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Sealing
Unsealed
Endbell Type
None
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.