Zoro Homepage

GT 4C 216 212 PIN RECP WALL

  • Mfr # GTC030169P

  • Zoro # G007562386


product price: $23.85
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16, 14, 12
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030169P
Zoro #
G007562386
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16, 14, 12
Contact Plating
Silver
Sealing
Unsealed
Insert Rotation/Keying
Normal
Service Rating
A
Shielding
Yes
Connector Type
Circular
Insert Material
Neoprene
No. of Contacts
4
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Rear Mount
Operating Voltage DC
700
Endbell Type
None
Insert Arrangement
16-9
Contact Style
Pin
Termination Method
Crimp
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Orientation
Straight
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.