Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 216 212 PIN RECP WALL

  • Mfr # GTC030169PLC

  • Zoro # G607562465


product price: $18.45
/ea

Key Features

Contact Material
Copper Alloy
Contact Size
2#16, 2#12
Orientation
Straight
Service Rating
A
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030169PLC
Zoro #
G607562465
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Contact Material
Copper Alloy
Orientation
Straight
Service Rating
A
No. of Contacts
4
Connector Style
Receptacle
Connector Type
Circular
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Insert Material
Neoprene
Shielding
Yes
Contact Mating Life
500
Insert Arrangement
16-9
Shell Color
Olive Drab
Amperage Rating
13A & 23A
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Contact Style
Pin
Contacts Supplied
No
Mounting Type
Wall - Rear Mount
Contact Plating
Silver
Endbell Type
None
Crimp Wire Gauge
20, 18, 16, 14, 12
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.