Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 28 216 PIN PLUG

  • Mfr # GTC06A2024P

  • Zoro # G807560902


product price: $59.49
/ea

Key Features

Termination Method
Crimp
Connector Style
Plug
Connector Type
Circular
Service Rating
A
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2024P
Zoro #
G807560902
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#8

Details

Termination Method
Crimp
Connector Style
Plug
Connector Type
Circular
Service Rating
A
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Sealing
Unsealed
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
500
Crimp Wire Gauge
20,18,16,8
Shell Color
Olive Drab
Orientation
Straight
No. of Contacts
4
Insert Arrangement
20-24
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 46A
Contacts Supplied
Yes
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.