
GT 4C 28 216 PIN RECP WALL
Mfr # GTC0302024P027
Zoro # G907563759
product price: $39.19
/eaKey Features
Amperage Rating
13A & 46A
Contact Size
2#16, 2#8
Insert Arrangement
20-24
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC0302024P027
Zoro #
G907563759
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#16, 2#8
Details
Amperage Rating
13A & 46A
Insert Arrangement
20-24
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
4
Operating Voltage DC
700
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.