Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 28 2916 SKT PLUG

  • Mfr # GTC062024S

  • Zoro # G007512985


product price: $58.65
/ea

Key Features

Contact Material
Copper Alloy
Sealing
Unsealed
Operating Voltage DC
1250(J) 700(all others)
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC062024S
Zoro #
G007512985
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#8

Details

Contact Material
Copper Alloy
Sealing
Unsealed
Operating Voltage DC
1250(J) 700(all others)
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Crimp Wire Gauge
20,18,16,8
Mounting Type
Cable
Connector Style
Plug
Orientation
Straight
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Endbell Type
None
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Shielding
Yes
Amperage Rating
13A & 46A
No. of Contacts
4
Insert Material
Neoprene
Insert Arrangement
20-24
Insert Rotation/Keying
Normal
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.