Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 312 18 PIN PLUG

  • Mfr # GTC06A1813P

  • Zoro # G007561822


product price: $51.15
/ea

Key Features

Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
Yes
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A1813P
Zoro #
G007561822
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 1#8

Details

Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
Yes
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Service Rating
A
Contact Style
Pin
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Crimp Wire Gauge
14,12,8
Operating Voltage DC
700
Orientation
Straight
Termination Method
Crimp
Connector Type
Circular
Insert Material
Neoprene
Sealing
Unsealed
Contact Material
Copper Alloy
Amperage Rating
23A & 46A
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Shielding
Yes
No. of Contacts
4
Shell Material
Aluminum Alloy
Contact Plating
Silver
Insert Arrangement
18-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.