Zoro Homepage

GT 4C 312 18 SKT RECP BOX RM

  • Mfr # GTC030A1813P

  • Zoro # G607506568


product price: $30.99
/ea

Key Features

Contact Style
Pin
Contact Size
3#12, 1#8
Amperage Rating
23A & 46A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A1813P
Zoro #
G607506568
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 1#8

Details

Contact Style
Pin
Amperage Rating
23A & 46A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Mounting Type
Wall - Rear Mount
Shell Color
Olive Drab
Connector Style
Receptacle
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Operating Voltage DC
700
Sealing
Unsealed
Crimp Wire Gauge
14,12,8
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Service Rating
A
Termination Method
Crimp
Insert Material
Neoprene
Contact Plating
Silver
Insert Arrangement
18-13
Orientation
Straight
No. of Contacts
4
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.