Zoro Homepage

GT 4C 40 PIN PLUG

  • Mfr # GTCG06365P027

  • Zoro # G207562940


product price: $125.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
4
Operating Voltage DC
700
Insert Arrangement
36-5
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCG06365P027
Zoro #
G207562940
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#0

Details

No. of Contacts
4
Operating Voltage DC
700
Insert Arrangement
36-5
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Amperage Rating
150A
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.