Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 40 PIN RECP

  • Mfr # GTC030CF365P

  • Zoro # G207564753


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
36-5
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030CF365P
Zoro #
G207564753
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#0

Details

Insert Arrangement
36-5
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Material
Copper Alloy
Connector Type
Circular
Contact Plating
Silver
Connector Style
Receptacle
Termination Method
Crimp
Contact Style
Pin
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Contact Mating Life
500
Service Rating
A
Sealing
IP67
Insert Material
Neoprene
Amperage Rating
150A
No. of Contacts
4
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Rear Mount
Endbell Type
Gland Sealed - Cable Clamp
Orientation
Straight
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.