Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 40 PIN RECP WALL

  • Mfr # GTC030CFZ365P

  • Zoro # G807559272


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
150A
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Shielding
Yes
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030CFZ365P
Zoro #
G807559272
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#0

Details

Amperage Rating
150A
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Style
Pin
Sealing
IP67
Contact Plating
Silver
Service Rating
A
Endbell Type
Gland Sealed - Cable Clamp
Insert Arrangement
36-5
Operating Voltage DC
700
Contact Mating Life
500
Connector Style
Receptacle
Contacts Supplied
Yes
Insert Material
Neoprene
Termination Method
Crimp
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Wall - Rear Mount
No. of Contacts
4
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.