Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 40 SKT RECP

  • Mfr # GTC030365S

  • Zoro # G907501843


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Contact Style
Socket
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030365S
Zoro #
G907501843
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#0

Details

Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Contact Style
Socket
Contacts Supplied
Yes
Service Rating
A
Operating Voltage DC
1250(J) 700(all others)
Connector Type
Circular
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Orientation
Straight
Insert Arrangement
36-5
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A & 46A
Mounting Type
Wall - Rear Mount
No. of Contacts
4
Shell Color
Olive Drab
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Plating
Silver
Shielding
Yes
Insert Material
Neoprene
Contact Mating Life
500
Endbell Type
None
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.