Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 40 SKT RECP WALL

  • Mfr # GTC030A365S

  • Zoro # G907501553


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Amperage Rating
13A & 46A
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A365S
Zoro #
G907501553
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#0

Details

Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Amperage Rating
13A & 46A
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
No. of Contacts
4
Orientation
Straight
Service Rating
A
Contacts Supplied
Yes
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Wall - Rear Mount
Termination Method
Crimp
Sealing
Unsealed
Shielding
Yes
Connector Type
Circular
Shell Color
Olive Drab
Operating Voltage DC
1250(J) 700(all others)
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Insert Arrangement
36-5
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.