Zoro Homepage

GT 4C 40 SKT RECP WALL

  • Mfr # GTC030AF365S

  • Zoro # G707502545


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030AF365S
Zoro #
G707502545
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#0

Details

Termination Method
Crimp
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Shielding
Yes
Contact Mating Life
500
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Style
Socket
Contact Material
Copper Alloy
Amperage Rating
13A & 46A
Shell Color
Olive Drab
Service Rating
A
Sealing
Unsealed
Operating Voltage DC
1250(J) 700(all others)
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contact Plating
Silver
Insert Material
Neoprene
Insert Arrangement
36-5
Connector Style
Receptacle
Mounting Type
Wall - Rear Mount
Operating Voltage AC V RMS Max
500
Endbell Type
Cable Clamp - Extended
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.