Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 PIN PLUG

  • Mfr # GTC06AF204P

  • Zoro # G407558859


product price: $61.25
/ea

Key Features

Contact Mating Life
500
Operating Voltage AC V RMS Max
900
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF204P
Zoro #
G407558859
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Mating Life
500
Operating Voltage AC V RMS Max
900
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Service Rating
D
Connector Style
Plug
Contact Plating
Silver
Endbell Type
Cable Clamp - Extended
No. of Contacts
4
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Insert Arrangement
20-4
Shell Color
Olive Drab
Contact Style
Pin
Crimp Wire Gauge
14, 12
Sealing
Unsealed
Operating Voltage DC
1250
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Amperage Rating
23A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.