Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 PIN PLUG

  • Mfr # GTC06AF204PW

  • Zoro # G607558925


product price: $61.25
/ea

Key Features

Shielding
Yes
Termination Method
Crimp
Amperage Rating
23A
Contact Style
Pin
Rotation Angle
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF204PW
Zoro #
G607558925
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Shielding
Yes
Termination Method
Crimp
Amperage Rating
23A
Contact Style
Pin
Rotation Angle
45
Orientation
Straight
Insert Material
Neoprene
Contact Plating
Silver
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Voltage DC
1250
Contact Mating Life
500
Shell Color
Olive Drab
Crimp Wire Gauge
14, 12
Shell Plating
Olive Drab Cadmium
Service Rating
D
Connector Style
Plug
Connector Type
Circular
Mounting Type
Cable
Insert Rotation/Keying
W
Endbell Type
Cable Clamp - Extended
No. of Contacts
4
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
20-4
Operating Voltage AC V RMS Max
900
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.