Zoro Homepage

GT 4C 412 PIN PLUG

  • Mfr # GTS06204P

  • Zoro # G407558910


product price: $39.29
/ea

Key Features

No. of Contacts
4
Operating Voltage AC V RMS Max
900
Termination Method
Solder
Grommet & Seals Material
Neoprene
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06204P
Zoro #
G407558910
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

No. of Contacts
4
Operating Voltage AC V RMS Max
900
Termination Method
Solder
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Connector Style
Plug
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Color
Olive Drab
Crimp Wire Gauge
14, 12
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Plating
Silver
Connector Type
Circular
Amperage Rating
23A
Service Rating
D
Operating Voltage DC
1250
Insert Rotation/Keying
Normal
Sealing
Unsealed
Contact Mating Life
500
Shielding
Yes
Endbell Type
None
Insert Arrangement
20-4
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.