Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 PIN PLUG

  • Mfr # GTS06AF204P

  • Zoro # G607558895


product price: $58.99
/ea

Key Features

Connector Style
Plug
Orientation
Straight
Insert Arrangement
20-4
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF204P
Zoro #
G607558895
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Connector Style
Plug
Orientation
Straight
Insert Arrangement
20-4
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Termination Method
Solder
Crimp Wire Gauge
14, 12
Contact Plating
Silver
Endbell Type
Cable Clamp - Extended
Sealing
Unsealed
Contact Material
Copper Alloy
Insert Material
Neoprene
Contacts Supplied
Yes
No. of Contacts
4
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
D
Shielding
Yes
Operating Voltage AC V RMS Max
900
Mounting Type
Cable
Connector Type
Circular
Amperage Rating
23A
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.