Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 PIN PLUG

  • Mfr # GTS06AF204PW

  • Zoro # G907558892


product price: $58.99
/ea

Key Features

Contact Size
4#12
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin
Shell Material
Aluminum Alloy
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF204PW
Zoro #
G907558892
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin
Shell Material
Aluminum Alloy
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Connector Style
Plug
Crimp Wire Gauge
14, 12
Rotation Angle
45
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
900
Mounting Type
Cable
Insert Rotation/Keying
W
Amperage Rating
23A
Contact Plating
Silver
Sealing
Unsealed
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Service Rating
D
Insert Arrangement
20-4
Endbell Type
Cable Clamp - Extended
No. of Contacts
4
Insert Material
Neoprene
Orientation
Straight
Shielding
Yes
Connector Type
Circular
Operating Voltage DC
1250
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.